SCHAEFER Industrial Pedestal Fan (Kipas Industri)

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC40101602
AMPS1.5/1.3/1
Air Flow (CFM)1,400/1,800/2,200
Air Velocity at 20ft (fpm)190/270/310
Assembly RequiredYes
Bearing TypeSealed Ball
Blade Diameter (inch)18
Blade MaterialSteel
Depth (inch)15
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Fan Cord Length (ft)25
Fan Housing MaterialSteel
Fan Mounting LocationPedestal
Frequency (Hz)60
Guard MaterialSteel
Height (inch)42
Includes(1) Extra Nozzle; (2) Plugs; 10 gal Tank; 5 hr Run Time; High Pressure Water Pump; Power Cut Off Tip Switch
Maximum Ambient Temperature (°F)107
Motor EnclosureTotally Enclosed Air Over
Motor HP (HP)1/10
Motor InsulationClass A
Motor TypePermanent Split Capacitor
NEMA Plug Configuration5-15P with GFCI
Number of Blades3
Number of Conductors3
Number of Speeds3
OscillationNon-Oscillating
Phase1
Product TypeIndustrial Misting Fan
Rotation Speed (rpm)1000/1400/1570
Shaft Dia. (inch)1/2
Sound Level (dBA)60/52
StandardsUL507 Motor
Thermal ProtectionAuto
Voltage (V AC)115
Wattage130
Wheeled BaseStationary
Width (inch)24
Wire Guard FinishWhite Powder Coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial pedestal misting fans feature a misting hub that connects to a water source for adding moisture to the air for rapid cooling. They're used to supply a cooling mist that helps people avoid heat stress at amusement parks and other hot locations where water won't cause a slipping hazard or damage surrounding areas or equipment. These air circulators have a totally enclosed motor to keep out water and debris.
Feature
Industrial Misting Fan Blade Dia 18 in Stationary Non-Oscillating 3 Speeds Voltage 115V AC 1 Phase CFM High 2200 CFM Low 1400 Air Velocity @ 20 ft 190/270/310 fpm Motor HP 1/10 hp Motor RPM 1000/1400/1570 Operating Amps 1.5/1.3/1 Fan Mounting Location Pedestal Fan Accessory Style Misting Sound Level 60/52 dBA Max Ambient Temp 107 Degrees F Hz 60 Hz Watts 130 Motor Type Permanent Split Capacitor Drive Type Direct Drive Outside Dia 20 in Height 42 in Width 24 in

Ulasan Produk

Tidak ada ulasan