DAYTON Industrial Fan Accessories

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp599.900 - Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pedestals for industrial fans are mounts that combine a heavy base and adjustable post to allow fan heads to be used as floor fans. The base holds the post upright and provides stable footing while allowing fans to be moved as needed. A compatible fan head can be attached to the post, and the post can be set to an optimal height for directing air onto workspaces, machinery, or products.
Feature
Pedestal Base Fan Accessory Type Pedestal Base Base Dia 27 in Material Steel For Use With 1VCH4 1VCH5 Safety Yellow Fan Accessory Finish Polyester Powder Coated 59 in Height Adjustable Height 41-1/2 in to 59 in Includes Assembly Hardware Standards Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in

Ulasan Produk

Tidak ada ulasan