AUTOFLO Humidifier Pads

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC40101903
Compatible Grainger Part Number1MMR6; 2E390
Compatible Manufacturer Model Number250
Depth (inch)2
Displayed BrandAUTOFLO
Height (inch)9
Manufacturer Part Number40EP
Pack Quantity1
Pad MaterialAluminium
Product TypeWater Panel Evaporator
Thickness (inch)1-3/4
Width (inch)8-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pads replace existing pads in compatible duct-mount humidifiers to help ensure the humidifiers can effectively humidify the air.
Feature
Humidifier Pad Compatible Grainger Part Number 1MMR6 2E390 Compatible Manufacturer Model Number 250 Overall Depth 2 in Overall Height 9 in Overall Width 8 3/4 in Thickness 1 3/4 in Material Aluminum Includes - Pack Quantity 1 Product Type Water Panel Evaporator

Ulasan Produk

Tidak ada ulasan