SPEEDAIRE Hose Reel Mounting & Stacking Brackets (Braket Selang / Dudukan Selang)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.299.900
Spesifikasi
UNSPSC31160000
Base Motion TypeSwivel
Bracket MaterialSteel
ColorGreen
For Number of Reels1
For Reel SeriesSRHA series; SRWA
For Use With Grainger Item Number45UZ40; 45UZ41; 45UZ42; 45UZ43
For Use With Mfr. Model NumberGGSRHA-1316; GGSRWA-1908; GGSRWA-616; GGSRWA-922
Includes(4) Anchor Bolts
Mount Base Height (inch)5-1/2
Mount Base Width (inch)8
Mount Hole Diameter (inch)1/2
Mounting Hole Center to Center Height (inch)4
Mounting Hole Center to Center Width (inch)4-7/8
Number of Mount Holes4
Overall Depth (inch)5-5/16
Overall Dimensions DxWxH (in)5-5/16x8-11/16x5-1/2
Overall Height (inch)5-1/2
Overall Width (inch)8-11/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal swivel mounting brackets for hose reels are 340° pivot bases with ball bearing rotation that align the reel to the direction of the hose or cord run. These horizontal brackets may be mounted with the reel upright or hanging. Horizontal swivel brackets are not intended for ceiling or mobile applications.
Feature
Mounting Bracket For Number of Reels 1 Base Motion Type Swivel Bracket Material Steel For Use With Grainger Item Number 45UZ40 45UZ41 45UZ42 45UZ43 For Use With Mfr Model Number GGSRHA-1316 GGSRWA-1908 GGSRWA-616 GGSRWA-922 For Reel Series SRHA series SRWA Mounting Location Ceiling Wall Overall Height 5 1/2 in Overall Width 8 11/16 in Overall Depth 5 5/16 in Number of Mount Holes 4 Mount Hole Diameter 1/2 in Green Mount Base Width 8 in Mount Base Height 5 1/2 in

Ulasan Produk

Tidak ada ulasan