TRIPP LITE Heavy-Duty Portable Air Conditioners
#Grup produk P109419916
Sebelum PPN:
Rp48.999.900 - Rp55.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nontoxic socket Schedule 80 CPVC pressure-rated flanges connect to pipe and have thicker walls than Schedule 40 flanges. Socket pressure flanges slip over pipe and secure using solvent cement. There are two types of socket, or slip, flanges. One-piece flanges are solid molded parts and once glued to pipeline cannot be turned. The Van Stone flange is a two-piece flange with a rotating ring that makes bolt alignment simple. This flange has one female threaded end that connects to a male threaded fitting or nipple.
Feature
Portable Air Conditioner Duty Rating Heavy Duty Average Coverage Area 450 to 550 sq ft Operation Mode - HVAC Cooling Only Cooling Capacity 12 000 BtuH Heating Method Cooling Only 7 A Amps 840 W Watts 120V AC Voltage 1 Phase 60 Hz Hz NEMA Plug Configuration - HVAC LCDI 5-15P 120V AC 5-15P Power Cord Length 6 ft System Cooling Method Air-Cooled Ducted Control Type Touch Sensitive Programming Capability 24 hr On/Off Timer Remote Control Functions Full FunctionUlasan Produk
Tidak ada ulasan




















































































































































