NOVAFLEX Flexible Food & Beverage Hose Assembly (Selang Fleksibel)

Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC40142007
Bend Radius (inch)5
Compatible ChemicalsBeverage
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size (inch)1-1/2
Hose Fitting A TypeCam and Groove C
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size (inch)1-1/2
Hose Fitting B TypeCam and Groove E
Hose Inside Dia. (inch)1-1/2
Hose Length (ft)20
Hose Outside Dia. (inch)2
Hose Tube MaterialChlorobutyl
Max. Working Pressure @ 70 F250
Safety Factor4:1
Standards3-A; FDA; USDA
Temperature Range (°F)-40 to 240
Vacuum Rating (in.Hg)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 socket weld (SW) fittings connect with medium- to high-pressure (300-3000 psi) pipe. Socket weld fittings attach by inserting pipe into the recessed area of the fitting. The pipe and the fitting are square cut for easy fillet welding and installation. These fittings are welded to the same thickness unthreaded pipe.
Feature
Beverage Hose Hose Inside Dia 1 1/2 in Hose Outside Dia 2 in Hose Length 20 ft Hose Tube Material Chlorobutyl Hose Cover Material EPDM Hose Reinforcement Type Helix Hose Color Red Vacuum Rating 28.00 in Hg Max Working Pressure @ 70 F 250 psi Safety Factor 4 1 Temp Range -40 Degrees to 240 Degrees F Standards 3-A FDA USDA Bend Radius 5 in Hose Configuration Coupled Assembly Hose Fitting A Size 1 1/2 in Hose Fitting B Size 1 1/2 in Hose Fitting A Material 316 Stainless Steel

Ulasan Produk

Tidak ada ulasan