KOHLER Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets
Spesifikasi
| UNSPSC | 40141702 |
|---|---|
| ADA Compliance | Yes |
| CEC Compliant | CEC Compliant |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Brass |
| Faucet Type | Bathroom Sink Faucet |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate (gpm) | 1.5 |
| Includes | Faucet Assembly |
| Ligature Resistant | No |
| Mounting Type - Faucet | Deck |
| Replacement Cartridge Mfr. Model Number | AB11-0431C; AB11-0431H |
| Series | Triton |
| Spout Length (inch) | 4 |
| Standards | ASME A112.18.1/CSA B125.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chip brushes are used in both painting and maintenance work. They are used to sweep away chips and dust from machinery. And, these brushes paint small places or corners where regular brushes cannot fit well. They are commonly used with solvents since they are made with natural China bristles or hog's hair that don't melt. Chip brushes can be used with glue, resin, epoxy, and oils. Most are inexpensive and can be disposed of after one use.
Feature
Item Low Arc Bathroom FaucetUlasan Produk
Tidak ada ulasan




















































































































































