SPEEDI-BOOT Grill, Register & Diffuser Accessories

Sebelum PPN:
Rp599.900 - Rp609.900
Spesifikasi
UNSPSC40101505
Cap/Collar MaterialPlastic
Collar Diameter (inch)4 1/8
MaterialPlastic
StandardsUL 2043 Classified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct starts and takeoff collars install into the supply duct of an HVAC system and provide the origin point for a branch run. They are installed into square trunk lines and are available with or without dampers to regulate airflow.
Feature
Duct Start/Take Off Collar Boot Style Speedi-Boot Hanger Collar Diameter 4 1/8 in Collar Connection Height 4 1/8 in Collar Connection Width 6 3/8 in Material Plastic Compatible Register Height 6 3/8 in Compatible Register Width 6 3/8 in Duct Size 5 in Cap/Collar Material Plastic Product Type Register Boot Damper Type Manual Standards UL 2043 Classified

Ulasan Produk

Tidak ada ulasan