NORDFAB Duct Installation Accessories

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40141901
Base MaterialSteel
Compatible with BrandNordfab
FinishGalvanized
For Duct ShapeRound
For Nominal Duct Diameter (inch)12
Inside Diameter (inch)1/2
Material Thickness (ga)14
Mounting Hole Diameter (inch)1/2
Number of Mounting Holes1
Overall Length (inch)14 3/8
Overall Width (inch)12
SeriesHJ Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
Feature
Duct Hanger For Nominal Duct Diameter 12 in Material Steel Product Type Ceiling Duct Hangers Inside Diameter 1/2 in Material Thickness 14 ga Overall Length 14 3/8 in Weight 1.45 lb Overall Width 12 in For Duct Height 12 in For Duct Width 12 in Inlet Diameter Not Applicable Shape Round Outlet Diameter Not Applicable Includes (2) Piece Hanger Bolts Base Thickness 14 ga For Duct Shape Round Finish Galvanized Mounting Hole Diameter 1/2 in Number of Mounting Holes 1

Ulasan Produk

Tidak ada ulasan