NORDFAB Duct Installation Accessories

Sebelum PPN:
Rp149.900 - Rp999.900
Spesifikasi
Compatible with BrandNordfab

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement O-rings fit over clamp-together pipes and create a seal with the clamp. They are installed onto ducts with no rolled edge to engage the connecting clamp and create the seal. They replace damaged or worn o-rings that can no longer maintain a seal.
Feature
Duct O-Ring Product Type Duct O-Ring For Nominal Duct Diameter 8 in Seal Material Nitrile Weight 0.09 lb Maximum Temperature Rating 158 Degrees F Inside Diameter 8 in Compatible with Series QF Duct Work Material Nitrile Outside Diameter 8 in Color Black Compatible with Brand Nordfab Series QF

Ulasan Produk

Tidak ada ulasan