DAYTON Duct Access Door

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp559.900 - Rp999.900
Spesifikasi
Door ShapeSquare
Door Thickness (inch)1 3/4
FinishGalvanized
For Duct ShapeRectangular
Insulation MaterialFiberglass
MaterialSteel
Mounting StyleTab In
StandardsNFPA 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat access doors install into rectangular ducting and provide an access point for the maintenance and repair of the HVAC system. Hinged door units feature a single cam-lock that secures the door during regular operation. The doors on dual cam-lock units do not have hinges and can be completely removed for easier access.
Feature
Duct Access Door Door Height 14 in Door Shape Square Door Thickness 1 3/4 in Door Width 14 in Fire Rating Not Rated For Nominal Duct Diameter Not Applicable Hinge Style Tab-In Insulation Material Fiberglass Latch Type Single Cam Material Thickness 22 ga Maximum Temperature Rating Not Applicable Mounting Stud Length Not Applicable Number of Mounting Stud Not Applicable Observation Port Height 14 in Observation Port Material Steel Observation Port Width 14 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait