NORDFAB Industrial Duct Clamp-Together Fitting (Saluran Udara Industri)

Sebelum PPN:
Rp539.900 - Rp9.999.900
Spesifikasi
Maximum Pressure Rating (in WC)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Branches connect to pipes and other duct pieces to combine or split into multiple paths. They are installed using rolled-edge quick-clamp ends or by sliding over an opening in an existing duct. They are made in a variety of materials and thicknesses for different applications.
Feature
4 In.dia 12 In.L 90 Degrees SS Tee Branch For Nominal Duct Diameter 4 in Inlet Diameter 4 in Overall Length 12 in Product Type Tee Branch Weight 2 lb Material Stainless Steel Maximum Pressure Rating 42 in wc Material Thickness 22 ga Maximum Temperature Rating 1 100 Degrees F Minimum Pressure Rating 2 in wc Shape Tee Inside Diameter 4 in Outlet Diameter 4 in Overall Width 8 in Angle 90 Degrees Overall Height 12 in Maximum Airflow Not Applicable Color Silver

Ulasan Produk

Tidak ada ulasan

Halaman Terkait