Super Lube Corrosion Inhibitors
#Grup produk P109403979
Spesifikasi
| UNSPSC | 15121802 |
|---|---|
| Chemical Base | Synthetic Oil |
| Container Size (qt) | 1 |
| Lubricant Color | Clear |
| Lubricant Container | Spray Bottle |
| Lubricant Film | Wet |
| Manufacturer Part Number | 83032 |
| Maximum Operating Temperature (°F) | 120 |
| NSF Rating | H1 Food Grade |
| Net Weight (oz) | 32 |
| Outdoor Life Expectancy | Medium |
| Product Type | Wet Lubricant Film |
| Removability | Moderate |
| Specific Gravity | 0.85 |
| Standards | ISO 9001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Formulated with a synthetic oil base, these corrosion protectants offer high dielectric capabilities and superior handling properties. They resist salt water and detergents, and they won't dry out or form harmful abrasive deposits.
Feature
Metal Protectant and Corrosion Inhibitor NSF Rating H1 Food Grade Wet Lubricant Film Medium Outdoor Life Expectancy Moderate Removability Max Operating Temp 120 Degrees F Lubricant Container Spray Bottle Container Size 1 qt Lubricant Color Clear Net Weight 32 oz Chemical Base Synthetic Oil Specific Gravity 0.85 VOC Content Less Than 25 Percent Flash Point Greater Than 205 Degrees F Standards ISO 9001Ulasan Produk
Tidak ada ulasan




















































































































































