NORDFAB Clamp-Together Industrial Duct & Fittings

Sebelum PPN:
Rp4.199.900 - Rp4.499.900
Spesifikasi
UNSPSC40141911
Connection TypeClamp Together
End TypeQuick-Fit
FinishGalvanized
MaterialSteel
Material Thickness (ga)22
Maximum Pressure Rating (in WC)42
Maximum Temperature Rating (°F)225
Minimum Pressure Rating (in WC)2
Product TypeButterfly Valve
SeriesQF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Butterfly dampers open and close by rotating an internal gate to control airflow in the connected duct. They feature flanged connection points on their ends and are made using several materials for different applications. These dampers are designed for clean-air applications and may not function if used in other applications.
Feature
Butterfly Dampers For Nominal Duct Diameter 8 in Overall Length 13 in Product Type Butterfly Valve Weight 4.1 lb Maximum Pressure Rating 42 in wc Maximum Temperature Rating 225 Degrees F Material Thickness 22 ga Material Stainless Steel Minimum Pressure Rating 2 in wc Shape Round Inside Diameter 8 in Outlet Diameter 8 in Overall Height 8 in Overall Width 8 in Color Silver Connection Type Clamp Together For Media Type Dust Environment Type Dusty Material Fabrication Rolled Edge

Ulasan Produk

Tidak ada ulasan

Halaman Terkait