AC GUARD Central Equipment Accessories

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40101701
Accessory TypeA/C Condenser Security Cage
Description (inch).1 tubing size; H Adjustable 34 to 59; W x D Adjustable 30 to 51
Manufacturer Part NumberACGUB
Package Quantity1
Type16 guage Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.
Lead-Free Nickel Plated Brass valves are certified for use in potable water applications.
Feature
A/C Condenser Security Cage 16 guage Steel .1 in tubing size H Adjustable 34 to 59 In W x D Adjustable 30 to 51 In

Ulasan Produk

Tidak ada ulasan