GRUVLOK Butterfly Valves

Sebelum PPN:
Rp60.999.900
Spesifikasi
UNSPSC40141620
Body MaterialDuctile Iron
Handle TypeGear Operated
Liner MaterialEPDM
Manufacturer Part Number7005015065
Maximum Water Pressure300
Number of bolt holes4
Pipe Size (inch)4
Product TypeButterfly Valve
SeriesAN7722-3A
StandardsUL/FM
StyleGrooved
Temperature Range (°F)-40 to 230
Valve Body MaterialDuctile Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
Feature
Butterfly Valve Grooved Style Body Material Ductile Iron Max Water Pressure 300 psi Pipe Size 4 in Temp Range -40 to 230 Degrees F Liner Material EPDM Handle Type Gear Operated Number of Bolt Holes 4 Standards UL/FM

Ulasan Produk

Tidak ada ulasan