KMC CONTROLS Building Automation System Thermostat Controls
#Grup produk P109400839
Spesifikasi
| UNSPSC | 41112215 |
|---|---|
| Amperage (A) | 1 |
| Application | Heat and Cool |
| Backlit Screen | Yes |
| Changeover Type | Automatic and Manual |
| Compatible System Type | RTU's |
| Contact Rating (VAC) | 24 |
| Control Type | Push Button |
| Dehumidification Control | No |
| Display Type | Digital |
| Dual Transformer Compatible | Yes |
| Electrical Connection Type | Plug-In |
| Enclosure Color | White |
| Frequency (Hz) | 50; 60 |
| Housing Color | White |
| Housing Material | Plastic |
| Humidification Control | No |
| Humidification/Dehumidification Control | No, No |
| Includes | Backplate |
| Key Features | Fan Control; On/Off Valves |
| Maximum Operating Humidity (%) | 90 |
| Maximum Operating Temperature (°F) | 140 |
| Maximum Temperature Control (°F) | 140 |
| Minimum Operating Humidity (%) | 10 |
| Minimum Operating Temperature (°F) | 32 |
| Minimum Temperature Control (°F) | 40 |
| Mounting Direction | Vertical |
| Network Protocol Compatibility | BACnet MS/TP |
| Number of Cooling Stages - Heat Pump System | 2 |
| Number of Heating Stages - Conventional System | 2 |
| Number of Heating Stages - Heat Pump System | 2 |
| Number of Pipes | 2; 4 |
| Number of Relay Inputs | 0 |
| Number of Relay Inputs/Outputs | 0/6 |
| Number of Relay Outputs | 6 |
| Occupancy Sensor | Compatible with Occupancy Sensor |
| Overall Depth (inch) | 1-1/8 |
| Overall Height (inch) | 5-1/8 |
| Overall Width (inch) | 3-1/2 |
| Programming Capability | Not Programmable |
| Remote Control Functions | On/Off and Temperature Control |
| Sensor Location | Remote |
| Smart Connectivity | No Connectivity |
| Standards | BACnet Testing Laboratory listed; FCC Class A; Part 15; SASO PCP Registration KSA R-103260; Subpart B and complies with Canadian ICES-003 Class B; UL 916 Energy Management Equipment |
| Temperature Adjustment | On/Off |
| Temperature Limiting | Yes |
| Temperature Scale | Fahrenheit/Celsius |
| Voltage (V AC) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).
Feature
Controller BACnet Voltage 24VAC Connection Screw Terminals Thermistors Type II or III Inputs Analog/Binary Outputs LCD Display 1 in x 1-3/64 in Features Suitable for Standalone or BACnet MS/TP Operation New or Retrofit Full Color Display Network Ready Includes Backplate For Use With Rooftop Units Split SystemsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
