SPEEDAIRE Air & Electric Combination Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Angin)
#Grup produk P109395731
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 40142121 |
|---|---|
| Base Motion Type | Swivel |
| Bearing Construction | Permanently Lubricated |
| Combination Type | Air/Electric |
| Cord Color | Yellow |
| Cord Current (A) | 13 |
| Cord Gauge (AWG) | 14 |
| Drive Type | Spring Return |
| Enclosed | No |
| Fasteners Included | No |
| Features | Rust Proof Finish |
| Feeder Cord Ending | 3 Pin Plug |
| Feeder Cord Ending Configuration | NEMA 1-15P |
| Feeder Cord Length (ft) | 25 |
| Fitting Size (inch) | 3/8x3/8 |
| Fitting Type | Cord x Cord; NPT x NPT |
| For Dual Hose | Yes |
| Hose 1 Color | Red |
| Hose 1 Cover Material | Hybrid Polymer |
| Hose 1 Fitting A Gender | Male |
| Hose 1 Fitting A Material | Brass |
| Hose 1 Fitting A Size (inch) | 3/8 |
| Hose 1 Fitting A Type | NPT |
| Hose 1 Fitting B Gender | Male |
| Hose 1 Fitting B Material | Brass |
| Hose 1 Fitting B Size (inch) | 3/8 |
| Hose 1 Fitting B Type | NPT |
| Hose 1 Inside Diameter (inch) | 3/8 |
| Hose 1 Length (ft) | 25 |
| Hose 1 Outside Diameter (inch) | 5/8 |
| Hose 1 Tube Material | Hybrid Polymer |
| Hose Capacity (ft) | 25 |
| Hose Capacity (in I.D.) | 3/8 |
| Hose End Configuration (in MNPT) | 3/8x3/8 |
| Hose Reel Primary Application | Air; Electric |
| Hose Reel Type | Wall Mount Hose Reel |
| Hose Return Speed Control | No |
| Include Hose Stop | Yes |
| Includes | Cord; Hose |
| Includes Cord | Yes |
| Includes Hose | Yes |
| Includes Leader Hose | No |
| Latch Type | Locking |
| Maximum Operating Pressure | 300 |
| Maximum Operating Temperature (°F) | 140 |
| Minimum Operating Pressure | 0 |
| Minimum Operating Temperature (°F) | -4 |
| Mount Base Height (inch) | 8-1/2 |
| Mount Base Width (inch) | 7-3/4 |
| Mount Hole Diameter (inch) | 1/2 |
| Mounting Hole Center to Center Height (inch) | 6-7/8 |
| Mounting Hole Center to Center Width (inch) | 6 |
| Number of Conductors | 0 |
| Number of Guide Arms | Single Arm |
| Number of Mount Holes | 4 |
| Number of Outlets | 1 |
| Overall Dimensions LxWxH (in) | 14x16x16 |
| Pedestal Type | Single Pedestal |
| Reel Color | Green |
| Reel Diameter (inch) | 13-5/8 |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Reel Width (inch) | 14 |
| Retractable Cord Ending | Single Plug |
| Retractable Cord Ending Configuration | NEMA 5-15R |
| Retractable Cord Length (ft) | 25 |
| Seal Material | Rubber |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Swivel Material | Polyoxymethylene |
| Voltage (V AC) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Schedule 80 pipe nipples have thicker walls than Schedule 40, but not as thick as Schedule 160. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe nipples connect with fittings.
Feature
Dual Reel Spring Return Hose Reel Air Electric 0 psi 300 psi Combination Type Air/Electric Hose Capacity 25 ft (3/8 in ID) Includes Hose Yes Mounting Location Ceiling Floor Wall Overall Height 16 in Overall Length 14 in Overall Width 16 in Feeder Cord Ending Configuration NEMA 1-15P Retractable Cord Ending Configuration NEMA 5-15R Drive Type Spring Return Enclosed No Cord Color Yellow Cord Current 13 A Cord Gauge 14 AWG Voltage 120 V AC Seal Material RubberProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kbP109395731-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
