FIRST AID ONLY Tongue Depressor

Sebelum PPN:
Rp309.900 - Rp799.900
Spesifikasi
UNSPSC42181501
Length (inch)6
MaterialWood
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plunger cans dispense small amounts of liquid into a plate on top of the integrated plunger. This plunger is spring-loaded and pumps a small amount of fluid each time it is pressed down. Any excess fluid slowly drains back into the can to reduce the chance of spills and prevent waste from evaporation.
Feature
Tongue Depressor Non-Sterile Material Wood Width 5/8 in Length 6 in Package Quantity 500

Ulasan Produk

Tidak ada ulasan