WERNER Straight Ladder
#Grup produk P109384142
Sebelum PPN:
Rp5.899.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 30191501 |
---|---|
Item - Straight Ladders | Straight Ladder |
Material | Aluminium |
Rung/Step Spacing (inch) | 12 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These durable and lightweight straight ladders help you reach various heights while helping to keep you stable and safe.
Feature
Straight Ladder Ladder Height 12 ft Overall Width 19 in Material Fiberglass Load Capacity 375 lb Number of Rungs 12 Top to Bottom Rung 11 ft Rung Dia 1 1/4 in Rung/Step Spacing 12 in Rung Width 17 1/2 in Top Step Height 12 ft Rung Shape Round Standards ANSI ANSI Type IAA Net Weight 28.0 lbUlasan Produk
Tidak ada ulasan