WERNER Stepladder

Sebelum PPN:
Rp2.899.900 - Rp15.999.900
Spesifikasi
UNSPSC30191501
Rung/Step Spacing (inch)12
Step Depth (inch)3
Step TreadRibbed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conveniently allowing two people to work at the same time, these twin-front ladders feature slip-resistant steps on both sides. Nonconductive fiberglass construction makes them ideal for working around electricity.
Feature
Twin Stepladder Material Fiberglass ANSI Type IA Ladder Height 6 ft Load Capacity 300 lb Number of Steps 5 Base Spread 50 in Bottom Width 23 1/2 in Step Depth 3 in Step Tread Ribbed Series T6200 Includes Drill Holster for Added Convenience Rung/Step Spacing 12 in

Ulasan Produk

Tidak ada ulasan