LOUISVILLE Step Stool
#Grup produk P109383842
Sebelum PPN:
Rp1.599.900 - Rp8.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Load Capacity (lbs) | 300 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Each of these sawhorse step ladders offers a combination of two essential tools for workplace versatility. Aluminum stepladders offer lightweight durability, while fiberglass models help provide additional safety from electrical hazards. Pinch-resistant spreader braces help to provide easy setup, and heavy duty gusset bracing helps to provide structural reinforcement.
Feature
Step Stool Product Group Work Stand and Sawhorse Ladder Number of Steps 3 Overall Height 37 1/4 in Material Aluminum ANSI Type IA Load Capacity 300 lb Top Step Height 33 1/2 in Bottom Width 33 3/8 in Color Silver Closed Depth 10 3/4 in Closed Height 37 1/4 in Step Tread Ribbed Net Weight 22.1 lbUlasan Produk
Tidak ada ulasan




















































































































































