MARSH Stencil Oil Board

Sebelum PPN:
Rp4.299.900 - Rp4.699.900
Spesifikasi
UNSPSC44111801
MaterialPaper
Oil Board TypeFlat
Thickness (inch)0.015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shipping stencil oil boards are individual rectangular sheets of oil board material that are used with shipping stencil cutting machines to create custom shipping stencils.
Feature
Stencil Oil Board Oil Board Type Flat Overall Width 7 in Overall Length 24 in Thickness 0.015 in Material Paper Color Yellow Package Quantity 549

Ulasan Produk

Tidak ada ulasan