AKRO-MILS Stationary Bin Shelving & Pick Rack (Rak Tempat Penyimpanan)

Sebelum PPN:
Rp349.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These metal stationary pick racks do not include bins, so users can select the desired color, style, and quantity of compatible bins they wish to use for storing and organizing loose parts and items on the racks. They have a steel frame with angled shelves that hold multiple rows of compatible bins, and the angle of the shelves keeps items positioned toward the front of the bins.
Feature
Bench Pick Rack Frame Material Steel Frame Color Gray Powder Coated Includes Bins No Load Capacity per Shelf 50 lb Mobility Stationary Number of Bins 0 Number of Shelves 3 Number of Usable Sides 1 Overall Depth 12 in Overall Height 25 in Overall Width 36 in Powder Coated Shelf Finish Steel Shelf Material No Assembled Unassembled Whole Unit Load Capacity 150 lb

Ulasan Produk

Tidak ada ulasan