3M Lakban OPP Hot Melt Standar (Solasi / Selotip)

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC31201517
ColorClear
Imperial Tape Length (inch)12
Imperial Tape Width (inch)2
Metric Tape Length (mm)304.8
Metric Tape Width (mm)48
Minimum Tape Performance Temperature (°F)32
Package ConfigurationCarton
Series375
Shelf Life (month)18
StandardsUS Postal Regulations, ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength (oz/inch)55
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape Core Diameter (inch)3
Tape Elongation (%)160
Tape Strength RatingHeavy Duty
Tape Tensile Strength (lbs/inch)35
Thickness (micron)78.74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear hot melt packaging tape will not yellow. It is commonly used for sealing white and other colored boxes, tubes, and mailers.
Feature
Clear Tape Adhesive Hot Melt Resin Tape Application Hand Tape Strength Rating Heavy Duty Tape Tensile Strength 35 lb/in Tape Thickness 3.1 mil Imperial Tape Length 12 in Imperial Tape Width 2 in Metric Tape Length 304.8 mm Metric Tape Width 48 mm Min Tape Performance Temp 32 Degrees F Max Tape Performance Temp 80 Degrees F Carton Sealing Tape Package Configuration Carton Series 375 Shelf Life 18 mo

Ulasan Produk

Tidak ada ulasan