HONEYWELL MILLER Shock-Absorbing Lanyard
#Grup produk P109380881
Sebelum PPN:
Rp5.699.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 46182302 |
|---|---|
| Adjustable Length | Non-Adjustable |
| Hardware Material | Steel |
| Harness End Connection | Steel Snap Hook |
| Lanyard Material | Polyester |
| Visual Load Indicator | Yes |
| Weight Capacity (lbs) | 310 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shock-absorbing lanyards for general fall arrest attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height. They are commonly used in the construction, manufacturing, oil and gas, and wind energy industries.
Feature
Shock-Absorbing Lanyard Specialty Working Conditions Not Applicable Color Orange Visual Load Indicator Yes Hardware Material Steel Shock-Absorbing Lanyard Material Polyester Shock Absorbing Type Shock Pack Number of Legs 1 Weight Capacity 310 lb Anchorage End Connection Type Snap Hook Adjustable Length No Harness End Connection Snap Hook Anchorage End Connection Material Steel Harness End Connection Material Steel Maximum Working Length 6 ft Lanyard Material PolyesterUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/HONEYWELL%20MILLER%20Shock-Absorbing%20Lanyard/ohP109380881-1.jpg)
