FALLTECH Safety Harness Replacement Part & Accessories

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC46182306
Accessory TypeArc Flash D-Ring Extender
For use withArc Flash Rated Harnesses
Hardware MaterialPVC; Steel
Size (inch)18
Webbing CoatingUncoated
Webbing MaterialKevlar
Weight Capacity (lbs)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-ring extenders connect to the D-ring on the back of a safety harness to make it easier for people with limited range of motion in their shoulders to reach the connection point on the back of the harness. The extenders decrease the amount of time it takes for workers to attach shock-absorbing lanyards and self-retracting lifelines to the back D-ring of their safety harness. The extra length of the D-ring extender must be accounted for when calculating fall distance for the worker's fall arrest system.
Feature
D-Ring Extender Accessory Type Arc Flash D-Ring Extender Torso Connection Type Not Applicable For Use With Arc Flash Rated Harnesses Hardware Material PVC Steel Material Kevlar Seat Style Not Applicable Size 18 in Webbing Coating Uncoated Webbing Material Kevlar Weight Capacity 425 lb Harness Application Arc Flash Includes Padding No Length 18 in RFID Equipped No Standards ANSI Z359.11-2021 ANSI Z359.12-2009 ASTM F886 OSHA 1926.502 OSHA CFR1910.66

Ulasan Produk

Tidak ada ulasan

Halaman Terkait