WERNER Platform Stepladder

Sebelum PPN:
Rp4.999.900 - Rp18.999.900
Spesifikasi
UNSPSC30191501
Rung/Step Spacing (inch)12
StandardsANSI
Step Depth (inch)3
Step TreadRibbed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for painters, carpenters, and other tradesmen, these lightweight stepladders are easy to transport and reposition, making them great for a wide variety of tasks.
Feature
Platform Stepladder Ladder Height 8 ft Platform Width 12 5/8 in Platform Depth 18 in Platform Height 6 ft Load Capacity 300 lb Bottom Width 28 1/4 in Base Spread 54 3/4 in Material Aluminum Series P370 Number of Steps 6 Step Depth 3 in Step Tread Ribbed Rung/Step Spacing 12 in ANSI Type IA Includes A Safety Guard Rail Large Platform Slip Resistant Foot Pads Slip Resistant Traction Tred Steps Standards ANSI Net Weight 22 lb

Ulasan Produk

Tidak ada ulasan