TAPECASE Painter's Tape

Sebelum PPN:
Rp179.900 - Rp2.299.900
Spesifikasi
UNSPSC31201503
Adhesion to Steel (oz/inch)26
Clean Removal Time (day)14
Common IndustryAssembly & Manufacturing; Construction; General Maintenance & Repair; Warehouse
EnvironmentIndoor Only
Imperial Tape Length (yd)60
Maximum Tape Performance Temperature (°F)400
Metric Tape Length (m)55
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
SeriesPT14
StandardsASTM; PSTC
Surface CompatibilityGlass; Metal; Powder Coated Paints; Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorBlue
Tape Core Diameter (inch)3
Tape ElongationNot Rated
Tape Resistance PropertiesHeat-Resistant; Moisture-Resistant
Tape Sub-TypeMulti-Surface Painter's Tape
Tape Tensile Strength (lbs/inch)23
Tape Thickness (mil)5.5
Tape TypePainter's Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper-backed painter's tape conforms to curves, irregular surfaces, and removes cleanly from smooth or lightly textured walls, trim, baseboards, tile, and glass.
Feature
Adhesion to Steel 26 oz/in Tape Brand TapeCase Clean Removal Time 14 day Common Industry Assembly Manufacturing Construction General Maintenance Repair Warehouse Indoor Only Imperial Tape Length 60 yd Imperial Tape Width 6 in Maximum Tape Performance Temperature 400 Degrees F Minimum Tape Performance Temperature Not Rated Continuous Roll Series PT14 Surface Compatibility Glass Metal Powder Coated Paints Wood Tape Adhesive Material Rubber Tape Backing Material Crepe Paper

Ulasan Produk

Tidak ada ulasan