DYNALON Pail Open Head Storage for Liquid & Solid (Ember)

Sebelum PPN:
Rp509.900
Spesifikasi
UNSPSC47121804
Bucket/Pail MaterialPolyethylene
Capacity (L)± 7.57
ColorWhite
FDA ApprovedFDA Certified
Handle MaterialSteel
Head/Closure TypeSnap-On
Includes LidYes
Manufacturer Part Number413035
Maximum Temperature (°F)248
NSF StandardsNot Rated
Overall Diameter (inch)9-5/8
Overall Height (inch)9-3/4
ShapeRound
Standards175.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic pails with snap-on lids are lightweight, flexible containers used to store or transport liquids and solids, such as paints, adhesives, and rock salt. Snap-on lids squeeze around the pail's rim to make an air-tight seal. They resist corrosion and damage from ultraviolet (UV), and are impervious to dents.
Feature
Pail Bucket/Pail Material Polyethylene Color White Handle Material Steel Head/Closure Type Snap-On Includes Lid Yes Maximum Operating Temperature 248 Degrees F Overall Diameter 9 5/8 in Overall Height 9 3/4 in Overall Width Not Applicable Shape Round Standards 175.300 Volume Capacity 2 gal FDA Approved FDA Certified NSF Standards Not Rated Overall Length Not Applicable Finish Unfinished Inside Length Not Applicable Inside Width Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait