WERNER Multipurpose Ladder
#Grup produk P109373988
Sebelum PPN:
Rp16.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 30191501 |
---|---|
ANSI Type | IA |
Bottom Width (inch) | 28-5/8 |
Closed Depth (inch) | 8-1/2 |
Ladder Configurations | Extension; Scaffold; Staircase; Stepladder |
Load Capacity (lbs) | 300 |
Material | Fiberglass |
Maximum Loading Capacity (kg) | 137 |
Rail type | Fiberglass |
Rung/Step Spacing (inch) | 12 |
Standards | ANSI |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
This multipurpose ladder selection helps make storage and transport easier while providing versatile use options. Some models can change from a step and extension ladder to a twin stepladder position. Nonconductive fiberglass ladders help protect personnel from electrical shock when working around electricity.
Feature
Multipurpose Ladder Extended Ladder Height 15 ft ANSI Type IA Material Fiberglass Load Capacity 300 lb Stepladder Height 4 to 7 ft Scaffold Height 3 ft Closed Depth 8 1/2 in Closed Height 4 ft 7 in Bottom Width 28 5/8 in Rail Type Fiberglass Series FMT Standards ANSI Ladder Configurations Extension Scaffold Staircase Stepladder Net Weight 40 lb Rung/Step Spacing 12 inUlasan Produk
Tidak ada ulasan