HONEYWELL MILLER Horizontal Lifeline
#Grup produk P109368904
Sebelum PPN:
Rp3.799.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 46182301 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
K8306 Horizontal Lifeline Kit Lifeline Installation Permanent Horizontal Lifeline Component Horizontal Lifeline Standards ANSI CSA OSHA Tensile Strength 5 000 Weight Capacity 310 lb Workers per System 2 Compatible Attachment Points Vertical Structures Lifeline Length 60 ft Lifeline Material Stainless Steel Mounting Type Bolt-On Hardware Material Stainless Steel Mounting Location Ceiling Wall For Use With Harness LanyardUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Retractable)/HONEYWELL%20MILLER%20Horizontal%20Lifeline/p4P109368904-1.jpg)
