HONEYWELL MILLER Fall Rescue & Descent Equipment
#Grup produk P109363626
Spesifikasi
| UNSPSC | 46182301 |
|---|---|
| Anchorage End Connection | D-Ring |
| Color | Red |
| Harness End Connection | Carabiner |
| Includes | Handled Pole Carrying Case and Backpack |
| Line Material | Polyamide |
| Maximum Working Length (ft) | 100 |
| Rescue Equipment Type | Pulley System |
| Rescue Mode | Lower; Raise |
| Rescue System Component | Rescue Kit |
| Weight Capacity (lbs) | 310 |
| Workers Per System | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Category 2 garments meet NFPA 70E standards and have a minimum arc flash rating of 8 cal/cm2.
Feature
Rescue System Color Red Weight Capacity 310 lb Standards ANSI A10.32 OSHA 1910.66 OSHA 1926 Workers per System 1 Maximum Working Length 100 ft Rescue System Component Rescue Kit Rescue Mode Lower Raise Line Material Polyamide Rescue Equipment Type Pulley System Includes Handled Pole Carrying Case and Backpack Harness End Connection Carabiner Anchorage End Connection D-Ring Anchor Style Included Webbed Strap Pass-Through Cable Diameter 0.438 in Carabiner Material SteelUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/HONEYWELL%20MILLER%20Fall%20Rescue%20%26%20Descent%20Equipment/heP109363626-1.jpg)
