WATERSAVER FAUCET COMPANY Eyewash Station

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
UNSPSC46181810
AssemblyAssembled
Bowl StyleUncovered
ColorBlack/Silver
CoverageEyes
EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Inlet Pipe GenderMale
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mount TypeCounter
Number of Spray Heads2
Spray Head Diameter (inch)1-1/2
StandardsANSI Z358.1-2014

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-durable floor marking tape is designed to withstand environments with heavy traffic and moving equipment. This durable, abrasion-resistant tape works well for long-term floor marking, and maintains its vivid color even after exposure to pallet-dragging and forklift movement.
Feature
Plumbed Eyewash Activation Push Plate Bowl Style Uncovered Color Black/Silver Coverage Eyes Depth 8 3/4 in Height 11 in Width 13 in Environment General Purpose Hazardous Location Rating Not Rated Includes Hi-Visibility Identification Sign Inspection Tag Inlet Pipe Gender Male Inlet Pipe Size 1/2 in Inlet Pipe Thread Type NPT Pipe Material Chrome-Plated Brass Mount Type Counter ADA Compliant No

Ulasan Produk

Tidak ada ulasan