FIRST AID ONLY Emergency Blanket
#Grup produk P109362627
Spesifikasi
| UNSPSC | 42171701 |
|---|---|
| Blanket Color | Yellow |
| Blanket Length (inch) | 80 |
| Blanket Width (inch) | 54 |
| For use with | First Aid |
| Includes | (1) Foam CSP Rescue Blanket; 54 in x 80 in; Yellow |
| Product Type | Disposable Emergency Blanket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Emergency Blanket Blanket Color Silver Blanket Material Polyester Blanket Length 84 in Blanket Width 52 in Includes (1) Aluminized Rescue Blanket Package Quantity 5Ulasan Produk
Tidak ada ulasan




















































































































































