Spesifikasi
| UNSPSC | 31201501 |
|---|---|
| Adhesion to Steel (oz/inch) | 15.4 |
| Brand and Series | 3M 3903 |
| Common Industry | Assembly & Manufacturing; General Maintenance & Repair; Safety; Warehouse |
| Duct Tape Grade | Light-Duty |
| Duct Tape Length (yd) | 50 |
| Duct Tape Primary Material | Vinyl |
| Duct Tape Type | General Purpose Tape |
| Environment | Indoor Only |
| Imperial Tape Length (yd) | 50 |
| Maximum Tape Performance Temperature (°F) | 200 |
| Metric Tape Length (m) | 45.7 |
| Minimum Tape Performance Temperature (°F) | 40 |
| Overall Tape Diameter (inch) | 3-1/4 |
| Package Quantity | 1 |
| Series | 3903 |
| Specifications Met | ASTM |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Vinyl Coated Cloth |
| Tape Brand | 3M |
| Tape Dispensing Form | Continuous Roll |
| Tape Duty Rating | Light Duty |
| Tape Elongation (%) | 135 |
| Tape Resistance Properties | Abrasion-Resistant; Corrosion-Resistant; Moisture-Resistant |
| Tape Shape | Continuous Roll |
| Tape Sub-Type | General Purpose Duct Tape |
| Tape Tensile Strength (lbs/inch) | 12.6 |
| Tape Thickness (mil) | 6.5 |
| Tape Type | Duct & Repair Tape |
| Temperature Range (°F) | 40 to 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.
Feature
Tape Thickness 6.5 mil Tape Brand 3M(TM) Common Industry Assembly Manufacturing General Maintenance Repair Safety Warehouse Indoor Only Imperial Tape Length 50 yd Imperial Tape Width 1 in Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 40 Degrees F Continuous Roll Series 3903 Tape Backing Material Vinyl Coated Cloth Tape Adhesive Material Rubber Tape Sub-Type General Purpose Duct Tape Duct Repair Tape Adhesion to Steel 15.4 oz/inUlasan Produk
Tidak ada ulasan



















































































































































/ptP109361929-11.jpg)
