AKRO-MILS Drawer Bin

Sebelum PPN:
Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic drawer bins are lightweight, durable, and easy to clean. Their solid-color bodies are commonly used to create color-coded storage systems to separate and distinguish items stored in the same area.
Feature
Drawer Bin Color Blue Material Plastic Overall Height 4 5/8 in Overall Length 12 in Overall Width 3 3/4 in Stackable Yes Weight Capacity 15 lb Volume Capacity 0.09 cu ft Includes Dividers Yes Inside Height 4 1/2 in Inside Length 10 1/4 in Inside Width 3 1/8 in Label Holders Yes Number of Dividers 6

Ulasan Produk

Tidak ada ulasan