GARRETT METAL DETECTORS Detector and Scanner
#Grup produk P109360027
Sebelum PPN:
Rp6.799.900 - Rp34.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Temperature (°F) | -35 to +158 |
|---|---|
| Package Quantity | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Evidence Recovery Metal Detector Kit CSI Pro Kit ABS Plastic Aluminum Material Exterior Length (In.) 44 to 56 (Adjustable) Exterior Width (In.) 4 1/2 in Exterior Height (In.) 56 in Exterior Depth (In.) 9 in Weight (Lbs.) 2.8 lb Audio Alarm Tone Volume Adjustable Operating Frequency (Hz) 15 kHz Max Operating Temp -35 Degrees to +158 Degrees F Scans Designated Area LCD/Audio Indicator (4) AA Batteries Battery Standards Meets Electrical Safety Requirements for CE FCC and ICNIRPUlasan Produk
Tidak ada ulasan




















































































































































