BUCKHORN Container Box Attached Lid Tote

Sebelum PPN:
Rp999.900 - Rp1.299.900
Spesifikasi
UNSPSC24112504
Color0
Container Wall TypeSolid
MaterialPlastic
NestableYes
Overall Height (inch)12-1/2
StackableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These colored totes have two-piece lids and create color-coded storage systems to identify and organize items. Two-piece lids are hinged on opposite sides of the container. They separate and lay to the side of the container when opened, then close by overlapping together to seal contents.
Feature
Attached Lid Container Container Wall Type Solid Fork Pockets No Includes Lid Yes Material Plastic Maximum Operating Temperature 140 Degrees F Minimum Operating Temperature -20 Degrees F Body Color Blue Lid Color Blue Nestable Yes Overall Height 12 1/2 in Overall Length 27 in Overall Width 17 in Resistant To Alkaline Solutions Corrosion Rust Water Weak Acids Stackable Yes Stacking Capacity 400 lb Volume Capacity 16.8 gal Weight Capacity 100 lb NSF Certified No

Ulasan Produk

Tidak ada ulasan