SILICONE PLUS Windshield Wiper Blade
#Grup produk P109347150
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Adapter Included | Yes |
| Blade Material | Silicone |
| Blade Type | Hybrid |
| Includes | Connector Adapter |
| Mounting Hardware Included | Yes |
| Mounting Hardware Required | No |
| Package Quantity | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Wiper Blade Blade Material Silicone Includes Connector AdapterUlasan Produk
Tidak ada ulasan



















































































































































