COUNTERACT Wheel Balancing

Sebelum PPN:
Rp479.900
Spesifikasi
UNSPSC25191701
ColorPurple
Compatible Vehicle TypeTrucks
Manufacturer Part Number3oz. BP
MaterialGlass
Product TypeWheel Balancing Beads
Weight (oz)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wheel balancing beads insert into the tire and move freely while the vehicle is in motion to evenly distribute the mass and balance the tire's weight. Beads eliminate the need to install weights on the wheel rim.
Feature
Balancing Beads Compatible Vehicle Type Trucks Material Glass Color Yellow Weight 10 oz Product Type Wheel Balancing Beads

Ulasan Produk

Tidak ada ulasan