CAMEL Tire Valve Maintenance
#Grup produk P109335863
Spesifikasi
| UNSPSC | 25171905 |
|---|---|
| Color | Silver |
| Compatible Vehicle Type | Passenger Cars |
| Includes | Cap |
| Manufacturer Part Number | 30-445 |
| Material | Metal |
| Maximum Operating Air Pressure (psi) | 100 |
| Maximum Rim Hole Size (in) | 0.625 |
| Minimum Operating Air Pressure (psi) | 0 |
| Minimum Rim Hole Size (in) | 0.453 |
| Overall Length (in) | 1 |
| Product Type | Tire Valve |
| Standards | 5991B |
| Thread Size | 0.305-32 |
| Valve Shape | Straight |
| Valve Size | Standard Bore |
| Valve Stem Angle (⁰) | 180 |
| Valve Type | Clamp-In |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
Feature
High Performance Clamp-In Valve Product Type Tire Valve Mounting Type Clamp-In Valve Stem Angle 180 Degrees Valve Shape Straight Valve Size Standard Bore Thread Size 0.305-32 Compatible Vehicle Type Passenger Cars Minimum Operating Air Pressure 0 psi Maximum Operating Air Pressure 100 psi Color Silver Overall Length 1 in Material Metal Includes Cap Maximum Rim Hole Size 0.625 in Minimum Rim Hole Size 0.453 in Standards 5991BUlasan Produk
Tidak ada ulasan




















































































































































