ALCOA Rear Hub Cover

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC25172504
Bolt Circle Diameter (mm)285
FinishChrome
For Wheel Diameter (inch)19.5; 22.5; 24.5
IncludesTool
Manufacturer Part Number087100B
MaterialPlastic
Number of Lugs10
Product TypeRear Hub Cover
Vehicle TypeTruck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wheel simulators are hubcaps that look like wheels. Simulators provide the stylish look of real wheels at a low cost.
Feature
Rear Hub Cover Material Plastic Finish Chrome For Wheel Diameter 19.5 in 22.5 in 24.5 in Bolt Circle Diameter 285 mm Includes Tool Number of Lugs 10 Vehicle Type Truck

Ulasan Produk

Tidak ada ulasan