STARRETT Indicator Attachment , Back & Snug

Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC41116501
Back TypeMagnetic
Compatible with AGD NumberAGD 3
For Indicator Stem Size (inch)3/8
For use withDial Testindicators
MaterialSteel
Product TypeMagnetic Back
Size (inch)3x1x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drop indicator backs with flat backs, back lugs, and other designs attach to the back of the gauge so they can be mounted in different positions for various applications.
Feature
Magnetic Back Back Type Magnetic Compatible with Brand and Series Starrett Dial Indicators For Indicator Stem Size 3/8 in For Use With Dial Test Indicators Size 3 in x 1 in x 2 in Compatible with AGD Number AGD 3 Material Steel

Ulasan Produk

Tidak ada ulasan