PFERD Flap Disc

Sebelum PPN:
Rp709.900 - Rp739.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance flap discs optimized for use on carbon and stainless steel have a zirconia alumina abrasive. Zirconia alumina grains break down frequently to create fresh, sharp edges to cut and finish faster than aluminum oxide. It cuts cooler than aluminum oxide and is often used for high stock removal or under high pressure.
Feature
Flap Disc Abrasive Type Coated Abrasive Material Zirconia Alumina Grade Coarse Backing Plate Material Fiberglass Connector Size 7/8 in Connector Type Unthreaded Hole Density Rating Standard Flap Disc Type Radial Overall Diameter 4 1/2 in Series Z SGP CURVE Backing Material Fiberglass Backing Weight Consumable Grit 40 Maximum Operating Speed 13 300 RPM

Ulasan Produk

Tidak ada ulasan