OSG Straight Fluted STI Tap

Kondisi Barang:
Sebelum PPN:
Rp449.900 - Rp999.900
Spesifikasi
UNSPSC23153305
Coolant FedNon-Coolant Through
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH; K; M; N; O; P; S
Secondary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO CodeK; N; P
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel STI taps provide good wear resistance in general purpose tapping applications in a range of materials. These taps have a bright finish that provides a smooth, polished surface.
Feature
Screw Thread Insert STI Tap Thread Size #10-24 UNC Overall Length 2 1/2 in High Speed Steel Bright (Uncoated) Right Hand Thread Length 5/8 in Tap Chamfer Bottoming Thread Limit H2 Number of Flutes 3

Ulasan Produk

Tidak ada ulasan