MICRO 100 Drill Bit Blank

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC23153308
Decimal Equivalent0.2362
Diameter Tolerance (inch)-0.0001/-0.0002
Drill Blank ShapeRod
Material - MachiningCarbide
Measurement SystemMetric
Overall Length (mm)100
Size Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric carbide drill bit blanks come in standard sizes expressed in millimeters. Solid carbide drill bit blanks are harder than cobalt steel and high-speed steel drill bit blanks and provide good wear resistance when drilling into the toughest materials. These drill bit blanks, also known as drill rods, can be machined to create custom drill bits with precise dimensions to suit a specific application.
Feature
Round Blank Metric Carbide 6.00 mm

Ulasan Produk

Tidak ada ulasan