CLE-LINE Set Mata Bor Reduced-Shank (Drill Bit Set)

Sebelum PPN:
Rp2.099.900 - Rp8.899.900
Spesifikasi
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio4xD
Drill Bit Point Angle (°)118
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.
Feature
Reduced Shank Drill Bit Set Number of Drill Bits 8 Drill Bit Point Angle 118 Degrees Material - Machining High Speed Steel Finish - Machining Black Oxide

Ulasan Produk

Tidak ada ulasan