ARC ABRASIVES Adhesive-Backed Sanding Disc

Sebelum PPN:
Rp189.900 - Rp1.499.900
Spesifikasi
UNSPSC31191506
Coating CoverageClosed
Product TypePSA Disc
Vacuum Hole PatternNon-Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose sanding discs optimized for use on all metals have a closed-coat aluminum oxide abrasive applied to a paper backing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The paper backing provides a smooth, flat surface to provide consistent pressure across the work surface. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
PSA Sanding Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Paper Backing Weight D Coating Coverage Closed Grit 80 Overall Diameter 5 in Product Type PSA Disc Series AO Number of Vacuum Holes Non-Vacuum Color White Grade Coarse

Ulasan Produk

Tidak ada ulasan