Vikan Wall-Mounted Cleaning Tool Holders

Sebelum PPN:
Rp319.900 - Rp1.099.900
Spesifikasi
For Product TypeJanitorial Tools
Mounting LocationWall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single tool holders mount to a wall and hold one cleaning tool. They help organize tools in specific locations and keep them off the ground for drying.
Feature
Tool Wall Bracket Color White For Product Type Janitorial Tools For Handle Diameter 7/8 in to 1 5/16 in Overall Length 1 5/8 in Overall Width 3 1/8 in Overall Height 1 7/8 in Overall Depth 1 5/8 in Holds 1 Handle with Hole FDA Compliant Yes Features Easy to Disassemble for Cleaning or Replacement Material Polyamide Polypropylene Mounting Location Wall Weight Capacity 6.61 lb

Ulasan Produk

Tidak ada ulasan